Deep groove ball bearing Timken 6202-RS/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
6202
See technical informationReferences
Timken:6202-RS/C3
Rubix:133A4285
EAN:0053893722740






Product details : TIMKEN 6202-RS-C3 BALL BEARING WITH SINGLE SEAL
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Series | 6202 |
| Basic static load, radial - C0r | 3700 N |
| Basic dynamic load, radial - Cr | 7600 N |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- Delivery usually within ( 7 ) days
