Deep groove ball bearing FAG 6252-M-C3, Outer diameter: 480 mm | Width: 80 mm | Inner diameter: 260 mm
Deep groove ball bearing
See technical informationReferences
FAG:6252-M-C3
Rubix:238A2305
Manufacturer :0191068900030
EAN:4012801559584

Product details : FAG 6252-M-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 68400 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 480 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-m |
| Cage | brass |
| Reference speed | 1820 rpm |
| Limit speed | 2370 rpm |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 410000 N |
Show UNSPSC/ECL@SS
£ 3,924.48 excl. VAT
/ Each
£ 4,709.38 incl. VAT
- Delivery usually within ( 7 ) days
