Deep groove ball bearing Timken 6205-2RS, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
6205
See technical informationReferences
Timken:6205-2RS
Rubix:81146239
Manufacturer :100416838
EAN:0087796293151




Product details : TIMKEN 6205-2RS BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 55,9816x55,9816x22,987 mm |
|---|---|
| Package weight | 135,6 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6205 |
| Material | steel |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- In stock: Next day delivery
