NTN - Deep Groove Ball Bearing - 6326C3
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 280x280x58 mm |
---|---|
Logistic Weight | 15440 g |
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 214000 N |
Basic dynamic load, radial - Cr | 254000 N |
Weight | 0.414 kg |
Usually arrives within 14 working days