Deep groove ball bearing Timken 6209-ZZ, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
6209
See technical informationReferences
Timken:6209-ZZ
Rubix:132A4368
Manufacturer :100416979
EAN:0087796293335




Product details : TIMKEN 6209-ZZ BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 94,996x94,996x27,9908 mm |
|---|---|
| Package weight | 433,2 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6209 |
| Material | steel |
| Basic static load, radial - C0r | 20300 N |
| Basic dynamic load, radial - Cr | 31200 N |
Show UNSPSC/ECL@SS
£ 61.15 excl. VAT
/ 5 pieces
£ 73.38 incl. VAT
- Delivery usually within ( 7 ) days
