Deep groove ball bearing NTN 60/28ZZ/5K, Outer diameter: 52 mm | Width: 12 mm | Inner diameter: 28 mm
NTN - Deep Groove Ball Bearing - 60/28ZZ/5K
See technical informationSee documentsReferences
NTN:60/28ZZ/5K
Rubix:204A8780
EAN:4547359803365



Documents
Product details : NTN 60/28ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x12 mm |
|---|---|
| Logistic Weight | 97 g |
| Inner diameter | 28 mm |
| Outer diameter | 52 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 7400 N |
| Basic dynamic load, radial - Cr | 13800 N |
| Weight | 0.069 kg |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Delivery usually within ( 3 ) days
