6210
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | two rubber seals |
Bearing Clearance | c4 |
Series | 6200 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Usually arrives within 14 working days