Deep groove ball bearing NTN 6003LLBC3/5K, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
NTN - Deep Groove Ball Bearing - 6000LLBC3/5K
See technical informationSee documentsReferences
NTN:6003LLBC3/5K
Rubix:204A8849
EAN:4547359544466



Documents
Product details : NTN 6003LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x10 mm |
|---|---|
| Logistic Weight | 45 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3350 N |
| Basic dynamic load, radial - Cr | 7550 N |
| Weight | 0.039 kg |
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
- Delivery usually within ( 3 ) days
