Deep groove ball bearing Timken 6300/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm

6300

See technical information

References

Timken:6300/C3
Rubix:100A3783
EAN:0053893724652
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Product details : TIMKEN 6300-C3 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter35 mm
Width11 mm
Sealingopen
Bearing Clearancec3
Series6300
Basic static load, radial - C0r3500 N
Basic dynamic load, radial - Cr8100 N
£ 62.60 excl. VAT
/ 20 pieces
£ 75.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories