Deep groove ball bearing SNR 6011, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
SNR - Deep Groove Ball Bearing - 6011
See technical informationReferences
SNR:6011
Rubix:204A9052
EAN:3413520114909



Product details : SNR 6011 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x18 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 8300 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 22000 N |
| Basic dynamic load, radial - Cr | 29700 N |
| Weight | 0.362 kg |
Show UNSPSC/ECL@SS
£ 20.75 excl. VAT
/ Each
£ 24.90 incl. VAT
- Delivery usually within ( 3 ) days
