Deep groove ball bearing Timken 6305-2RS-C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm

6305

See technical information

References

Timken:6305-2RS-C3
Rubix:106A1932
Manufacturer :100416937
EAN:0087796293908
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Product details : TIMKEN 6305-2RS-C3 BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)66,9798x66,9798x24,003 mm
Package weight225 g
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6305
Materialsteel
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr20600 N
£ 68.30 excl. VAT
/ 10 pieces
£ 81.96 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories