Deep groove ball bearing Timken 6309/C4, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
6309
See technical informationReferences
Timken:6309/C4
Rubix:100A2918
EAN:0087796296343






Product details : TIMKEN 6309-C4 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6309 |
| Basic static load, radial - C0r | 29300 N |
| Basic dynamic load, radial - Cr | 48800 N |
Show UNSPSC/ECL@SS
£ 30.53 excl. VAT
/ Each
£ 36.64 incl. VAT
- Delivery usually within ( 7 ) days
