NTN - Deep Groove Ball Bearing - 6030L1C3
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 225x225x35 mm |
---|---|
Logistic Weight | 4930 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 35 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Basic static load, radial - C0r | 126000 N |
Basic dynamic load, radial - Cr | 126000 N |
Weight | 1.56 kg |
Usually arrives within 14 working days