6313
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 6313 |
Basic static load, radial - C0r | 59700 N |
Basic dynamic load, radial - Cr | 92600 N |
Usually arrives within 14 working days