Deep groove ball bearing NTN 6305ZNR, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm

NTN - Deep Groove Ball Bearing - 6305ZNR

See technical informationSee documents

References

NTN:6305ZNR
Rubix:205A0233
EAN:4547359386752
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Documents

Product details : NTN 6305ZNR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x62x17 mm
Logistic Weight240 g
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
Sealingone metal shield
Bearing Clearancecn
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r10900 N
Basic dynamic load, radial - Cr23500 N
Weight1.79 kg
£ 11.43 excl. VAT
/ Each
£ 13.72 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories