Deep groove ball bearing Timken 6314-2RS, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm

6314

See technical information

References

Timken:6314-2RS
Rubix:106A1779
Manufacturer :100417028
EAN:0087796294288
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications

Product details : TIMKEN 6314-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)150,876x150,876x33,274 mm
Package weight2705,2 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6314
Materialsteel
Basic static load, radial - C0r68000 N
Basic dynamic load, radial - Cr104100 N
£ 74.64 excl. VAT
/ Each
£ 89.57 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories