Deep groove ball bearings, single row
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 93x93x26 mm |
---|---|
Logistic Weight | 478 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Reference speed | 9900 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 19200 N |
Basic dynamic load, radial - Cr | 33000 N |
Weight | 0.446 kg |
Usually arrives within 14 working days