6314
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Packaged dimensions (D x W x H) | 57,3532x57,3532x26,2636 mm |
---|---|
Package weight | 2577,8 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 6314 |
Material | steel |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 104100 N |
Usually arrives within 14 working days