Deep groove ball bearing FAG 6205-C-HRS-C3>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm

Deep groove ball bearing

See technical information

References

FAG:6205-C-HRS-C3>V
Rubix:274A6826
Manufacturer :0951214550030
EAN:4064327026675
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : FAG 6205-C-HRS-C3V DEEP GROOVE BALL BEARING


Deep groove ball bearing 62..-C-HRS, single row, Generation C, seal, steel sheet metal cage

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingone rubber seal
Bearing Clearancec3
Limit speed12200 rpm
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr15900 N
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories