Deep groove ball bearing Timken 6405, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 25 mm
6405
See technical informationReferences
Timken:6405
Rubix:396A1465
Manufacturer :100416852
EAN:0087796295940

Product details : TIMKEN 6405 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 83,9978x83,9978x25,9842 mm |
|---|---|
| Package weight | 540,7 g |
| Inner diameter | 25 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6405 |
| Material | steel |
| Basic static load, radial - C0r | 18800 N |
| Basic dynamic load, radial - Cr | 36100 N |
Show UNSPSC/ECL@SS
£ 21.51 excl. VAT
/ Each
£ 25.81 incl. VAT
- Usually arrives within 14 working days






