Deep groove ball bearing FAG 6218-M-J20AA-C3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Ball bearings
See technical informationReferences
FAG:6218-M-J20AA-C3
Rubix:238A2691
Manufacturer :0390139600030
EAN:4012802002874

Product details : FAG 6218-M-J20AA-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG single-row deep groove ball bearing is designed to meet the demands of a wide variety of industrial applications. This single-row ball bearing is of the open type, meaning it has no seals, which makes it unsuitable for highly contaminated environments. It therefore requires rigorous maintenance to ensure optimal service life.
Features:
This FAG single-row deep groove ball bearing is designed to deliver high performance, capable of withstanding heavy radial loads while minimizing friction to improve energy efficiency. It features a single row of balls, thereby optimizing load distribution. This product is particularly well-suited for environments requiring enhanced electrical insulation thanks to its ceramic coating, which protects against stray currents. Its solid brass cage provides good stability, while its C3 radial clearance allows for slight thermal expansion while ensuring smooth rotation. Its open, unsealed design makes it ideal for environments where the risk of contamination is low and where regular maintenance is possible.
Maintenance:
Since this is an open bearing, maintenance is essential to ensure continued performance. Without seals, this type of bearing is more exposed to dust and other contaminants that could affect its performance and reduce its service life. It is recommended to inspect this bearing regularly to prevent the buildup of dirt.
Sealing:
This bearing is designed without a seal, meaning it has no protection against external contaminants. Unlike sealed models, it is vulnerable to the ingress of dust, particles, or liquids. It is therefore particularly suitable for clean environments where the risk of contamination is low and where rigorous maintenance can be easily ensured.
Brand Information:
FAG, a member of the Schaeffler Group, is one of the world’s leading manufacturers of ball and roller bearings. Recognized for its technical expertise and commitment to quality, FAG offers innovative solutions for various industries, ranging from automotive to energy and aerospace. FAG bearings are synonymous with reliability and performance, meeting the highest industry standards. Their expertise, combined with high-quality materials and cutting-edge technologies, enables them to offer durable, high-performance bearings, even in the most demanding environments.
Features:
This FAG single-row deep groove ball bearing is designed to deliver high performance, capable of withstanding heavy radial loads while minimizing friction to improve energy efficiency. It features a single row of balls, thereby optimizing load distribution. This product is particularly well-suited for environments requiring enhanced electrical insulation thanks to its ceramic coating, which protects against stray currents. Its solid brass cage provides good stability, while its C3 radial clearance allows for slight thermal expansion while ensuring smooth rotation. Its open, unsealed design makes it ideal for environments where the risk of contamination is low and where regular maintenance is possible.
Maintenance:
Since this is an open bearing, maintenance is essential to ensure continued performance. Without seals, this type of bearing is more exposed to dust and other contaminants that could affect its performance and reduce its service life. It is recommended to inspect this bearing regularly to prevent the buildup of dirt.
Sealing:
This bearing is designed without a seal, meaning it has no protection against external contaminants. Unlike sealed models, it is vulnerable to the ingress of dust, particles, or liquids. It is therefore particularly suitable for clean environments where the risk of contamination is low and where rigorous maintenance can be easily ensured.
Brand Information:
FAG, a member of the Schaeffler Group, is one of the world’s leading manufacturers of ball and roller bearings. Recognized for its technical expertise and commitment to quality, FAG offers innovative solutions for various industries, ranging from automotive to energy and aerospace. FAG bearings are synonymous with reliability and performance, meeting the highest industry standards. Their expertise, combined with high-quality materials and cutting-edge technologies, enables them to offer durable, high-performance bearings, even in the most demanding environments.
Strengths
This open bearing allows for better heat dissipation, which is beneficial for applications operating at high speeds. The ceramic coating provides electrical insulation, protecting equipment components from stray currents, which extends service life. The solid brass cage improves bearing stability while offering increased resistance to vibrations. The C3 radial clearance allows the bearing to compensate for minor thermal expansion while maintaining smooth performance and a long service life.
Applications
This rigid single-row ball bearing is ideally suited for a variety of industrial applications, such as motors, electric machine tools, and generators. It is primarily used in environments where the risk of contamination is low, given its open design. It is also suitable for mechanical systems requiring cumulative electrical insulation, particularly in the energy and electronics sectors.
Technical specifications
Attributes
| Logistic Weight | 2671 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-m-j20aa |
| Cage | brass |
| Reference speed | 5100 rpm |
| Limit speed | 8200 rpm |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 551.11 excl. VAT
/ Each
£ 661.33 incl. VAT
- Delivery usually within ( 7 ) days
