6410
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Packaged dimensions (D x W x H) | 130,302x130,302x33,274 mm |
---|---|
Package weight | 1970 g |
Inner diameter | 50 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6410 |
Material | Steel |
Basic static load, radial - C0r | 49400 N |
Basic dynamic load, radial - Cr | 83100 N |
Usually arrives within 14 working days