Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 62303-2RS-C3 BALL BEARING WITH SEALS
Deep groove ball bearing Timken 62303-2RS/C3, Outer diameter: 47 mm | Width: 19 mm | Inner diameter: 17 mm
Deep groove ball bearing Timken
References
timken:
62303-2RS/C3
rubix:
100A3779
ean:
0053893724591
Technical specifications
Inner diameter
17
mm
Outer diameter
47
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 62303-2RS-C3 BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
47
mm
Width
19
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.32
excl. VAT
/
Each
£
17.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6013ZNR, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6320-2Z, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing NSK 6003ZZC3, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6007-2Z/C4VT127B, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken 61805-2RS, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 25 mm
Deep groove ball bearing PTN 6013-2Z, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken 6017, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6032, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
Deep groove ball bearing SKF 61932 MA, Outer diameter: 220 mm | Width: 28 mm | Inner diameter: 160 mm
Deep groove ball bearing NTN 6320C3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing NTN 6219LLU/5K, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 6305-2RS-C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 61809-2RZ-Y, Outer diameter: 58 mm | Width: 7 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6224-C4, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing NTN 6307LLBCM/5K, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm