SPARTEX 854853 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.4 MM 20M
7-wire 7-strand cored steel cable
See technical informationSee documentsReferences
Spartex:854853
Rubix:217A4726
EAN:3660338103889




Documents
Product details : SPARTEX 854853 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.4 MM 20M
Regular lay right-hand cable
.
Ungreased galvanised steel - Crystal sheath. .
Metal core. .
Resistance class 1770 N/mm² .
Dispenser packaging Standard: ISO 2408
Ungreased galvanised steel - Crystal sheath. .
Metal core. .
Resistance class 1770 N/mm² .
Dispenser packaging Standard: ISO 2408
Technical specifications
Attributes
| Cable diameter | 4 mm |
|---|---|
| Length | 20 m |
| Breaking strength | 958 kg |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 32.21 excl. VAT
/ Each
£ 38.65 incl. VAT
- Usually arrives within 14 working days
