SPARTEX 854831 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 6
7-wire 7-strand steel cable
See technical informationSee documentsReferences
Spartex:854831
Rubix:217A4761
EAN:3660338103773




Documents
Product details : SPARTEX 854831 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 6
Preformed regular lay right-hand cable
.
Ungreased galvanized steel. .
Metal core. .
Resistance class 1770 N/mm² .
Filmed crown packaging ISO Standard 2408
Ungreased galvanized steel. .
Metal core. .
Resistance class 1770 N/mm² .
Filmed crown packaging ISO Standard 2408
Technical specifications
Attributes
| Cable diameter | 6 mm |
|---|---|
| Length | 25 m |
| Breaking strength | 2332 kg |
| Weight | 3.4 kg |
Show UNSPSC/ECL@SS
£ 50.07 excl. VAT
/ Each
£ 60.08 incl. VAT
- Usually arrives within 14 working days
