Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Steel wire ropes
Steel wire rope
SPARTEX 854855 WIRE ROPE SHEATH 7 BDLS/19 WIRES 5MM CABLE NU 6 5MM CRY
SPARTEX 854855 WIRE ROPE SHEATH 7 BDLS/19 WIRES 5MM CABLE NU 6 5MM CRY
19 - wire 7-strand cored steel cable
References
spartex:
854855
rubix:
217A4727
ean:
3660338103896
Technical specifications
Cable diameter
5
mm
Length
25
m
Breaking strength
1880
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854855 WIRE ROPE SHEATH 7 BDLS/19 WIRES 5MM CABLE NU 6 5MM CRY
Regular lay right-hand cable .
Ungreased stainless steel - Crystal sheath. .
Metal core. .
Resistance class 1770 N/mm² .
Crown packaging Standard : ISO 2408
Technical specifications
Attributes
Cable diameter
5
mm
Length
25
m
Breaking strength
1880
kg
Weight
2.65
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.52
excl. VAT
/
Each
£
54.62
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SPARTEX 854849 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.2 MM 25M
SPARTEX 854825 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 4
ROEBUCK ROEBUCK-355443 STEEL WIRE ROPE 4MM COIL 30M
SPARTEX 854839 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 3 MM LONG 25 M
SPARTEX 854859 WIRE ROPE SHEATH 7 BUNDLES/7 WIRES RED 7 X 7 D.2 MM 25M
SPARTEX 854847 WIRE ROPE S STEEL 7 STR&S/7 WIRES CABLE DIA MM 6
ROEBUCK ROEBUCK-355442 STEEL WIRE ROPE 3MM 30 METRE COIL
SPARTEX 854819 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 2
SPARTEX 854823 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 3
SPARTEX 854851 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.3 MM 25M
SPARTEX 854857 WIRE ROPE SHEATH 7 BDLS/19 WIRES 6MM CABLE NU 7 5MM CRY
SPARTEX 854831 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 6
ROEBUCK ROEBUCK-355444 STEEL WIRE ROPE 5MM 30 METRE COIL
SPARTEX 854865 WIRE ROPE SHEATH 7 BDLS/19 WIRES 5MM CABLE NU 6 5MM RED
SPARTEX 854833 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 1 5 MM LONG 25 M