1525731DW 8MM 7X19 WSE S/S WIRE ROPE WLL:600KG EWL:0.5M
WIRE ROPE SLING
See technical informationSee documentsReferences
Rubix-UK:1525731DW
Rubix:230A8940

Documents
Product details : 1525731DW 8MM 7X19 WSE S/S WIRE ROPE WLL:600KG EWL:0.5M
Technical specifications
Attributes
| Breaking strength | 600 kg |
|---|---|
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
