SPARTEX 854863 WIRE ROPE SHEATH 7 BDLS/7 WIRES RED 7X7 D.4 MM LONG 20M
7-wire 7-strand cored steel cable
See technical informationSee documentsReferences
Spartex:854863
Rubix:217A4735
EAN:3660338103933




Documents
Product details : SPARTEX 854863 WIRE ROPE SHEATH 7 BDLS/7 WIRES RED 7X7 D.4 MM LONG 20M
Regular lay right-hand cable
.
Ungreased galvanised steel - Red sheath. .
Metal core. .
Resistance class 1770 N/mm² .
Dispenser packaging Standard: ISO 2408
Ungreased galvanised steel - Red sheath. .
Metal core. .
Resistance class 1770 N/mm² .
Dispenser packaging Standard: ISO 2408
Cable diameter without sheath: 4mm
Technical specifications
Attributes
| Cable diameter | 5 mm |
|---|---|
| Length | 20 m |
| Breaking strength | 958 kg |
| Weight | 1.65 kg |
Show UNSPSC/ECL@SS
£ 33.81 excl. VAT
/ Each
£ 40.57 incl. VAT
- Usually arrives within 14 working days
