Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Steel wire ropes
Steel wire rope
SPARTEX 854835 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 2 MM LONG 25 M
SPARTEX 854835 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 2 MM LONG 25 M
7-wire 7-strand stainless steel cable
References
spartex:
854835
rubix:
217A4750
ean:
3660338103797
Technical specifications
Cable diameter
2
mm
Length
25
m
Breaking strength
230
kg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854835 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 2 MM LONG 25 M
Preformed regular lay right-hand cable .
Ungreased stainless steel. .
Metal core. .
Resistance class 1570 N/mm² .
Dispenser packaging Standard: ISO 2408
Technical specifications
Attributes
Cable diameter
2
mm
Length
25
m
Breaking strength
230
kg
Weight
0.45
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.74
excl. VAT
/
Each
£
27.29
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX 854837 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 2 5 MM LONG 25 M
ROEBUCK ROEBUCK-355444 STEEL WIRE ROPE 5MM 30 METRE COIL
SPARTEX 854861 WIRE ROPE SHEATH 7 BDLS/7 WIRES RED 7X7 D.3 MM LONG 25M
SPARTEX 854847 WIRE ROPE S STEEL 7 STR&S/7 WIRES CABLE DIA MM 6
SPARTEX 854859 WIRE ROPE SHEATH 7 BUNDLES/7 WIRES RED 7 X 7 D.2 MM 25M
SPARTEX 854825 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 4
SPARTEX 854853 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.4 MM 20M
ROEBUCK ROEBUCK-355442 STEEL WIRE ROPE 3MM 30 METRE COIL
SPARTEX 854863 WIRE ROPE SHEATH 7 BDLS/7 WIRES RED 7X7 D.4 MM LONG 20M
SPARTEX 854827 WIRE ROPE STEEL 7 STR&S OF 7 WIRES CABLE DIA 5MMX20MTR
ROEBUCK ROEBUCK-355445 STEEL WIRE ROPE 6MM 30 METRE COIL
SPARTEX 854843 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 5 MM LONG 20 M
SPARTEX 854833 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 1 5 MM LONG 25 M
SPARTEX 854829 WIRE ROPE STEEL 7 STR&S OF 7 WIRES CABLE DIA 5MMX25MTR
SPARTEX 854845 WIRE ROPE S STEEL 7 STR&S/7 WIRES CABLE DIA MM 5