References
Aventics:0821303501
Rubix:273A4113
Manufacturer :0821303501

Product details : AVENTICS 0821303501 SERIES NL4 COMPRESSED AIR FILTER
Filter, NL4-FLS series
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 5 µm |
| Volume flow rate | 4000 l/min |
Show UNSPSC/ECL@SS
£ 116.98 excl. VAT
/ Each
£ 140.38 incl. VAT
- Delivery usually within ( 5 ) days
