References
SMC:ZFC54
Rubix:265A1890
Manufacturer :ZFC54
EAN:3618036491081

Documents
Product details : SMC ZFC54 IN-LINE AIR FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
ZFC, In-line Air Filter with One-touch Fitting (NEW)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x54x24 mm |
|---|---|
| Logistic Weight | 11 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 5 µm |
| Material | polycarbonate (case) |
| Volume flow rate | 20 l/min |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ Each
£ 14.28 incl. VAT
- Delivery usually within ( 4 ) days