Oil Separator
Threading diameter (inch) | G 1/2 '' |
---|
Threading diameter (inch) | G 1/2 '' |
---|---|
Type | Oil Separator |
Material | Aluminium (Housing);Polypropylene (Reservoir) |
Volume flow rate | 9000 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Min. temperature | -20 °C |
Max. temperature | 120 °C |
Delivery usually within ( 32 ) days