FESTO 162656 MICRO FILTER LFMA-3/4-D-MAXI-A
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/4-D-MAXI-A
Rubix:114A0875
Manufacturer :162656
EAN:4052568131951

Documents
Product details : FESTO 162656 MICRO FILTER LFMA-3/4-D-MAXI-A
Micro Filter LFMA-3/4-D-MAXI-A With bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1440 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 730.31 excl. VAT
/ Each
£ 876.37 incl. VAT
- Delivery date on request
Contact a branch