839 - Desoldering pumps
Length | 190 mm |
---|---|
End diameter | 3.2 mm |
Weight | 75 g |
Logistic Weight | 76 g |
---|---|
Packaged dimensions (D x W x H) | 192x20x20 mm |
Package weight | 73 g |
Length | 190 mm |
End diameter | 3.2 mm |
Weight | 75 g |
Use | Desoldering pumps |
Usually arrives within 14 working days