Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Desoldering pump
FACOM DESOLD.PUMP 839A.0
FACOM DESOLD.PUMP 839A.0
839 - Desoldering pumps
References
facom:
839A.0
rubix:
1235675
ean:
3148512069034
Technical specifications
Length
165
mm
End diameter
2
mm
Weight
36
g
See all Specifications
Product details
Technical specifications
Product details : FACOM DESOLD.PUMP 839A.0
839 - Desoldering pumps
- Double seal: One has cleaning function allowing the other to guarantee a perfect seal.
Technical specifications
Attributes
Logistic Weight
48
g
Packaged dimensions (D x W x H)
175
x
65
x
20
mm
Package weight
48
g
Length
165
mm
End diameter
2
mm
Weight
36
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.40
excl. VAT
/
Each
£
53.28
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM DESOLD.PUMP 839A.1
FACOM 839A DESOLDERING PUMPS
FRYS 20423 FLUXITE SOLDERING PASTE 450G
ANTEX SOLDERING IRON 80W SQ8W270
WELLER T0051608799 WP60K PYROPEN SOLDERING IRON
WELLER T0056104399 W101 SOLDER IRON 100W 240V TEMP CONTROL
FRYS 61037 BAKERS NO 3 TIN SOLDER SOLUTION 125M
WELLER T0054025099 SOLDER 25G 1.0MM
WELLER T0054440599 SOLDERING TIP LT B 2.4MM 54440599
SIEVERT 700301 SOLDERING IRON BURNER (W2-003)
JOHNSON MATTHEY FLUX TEN 5 POWDER 500G
CKTOOLS 495010 SOLDERING IRON 40W UK PLUG
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
SPARTEX 867853 SILVER FLUX 60 GR
ANTEX 690D DIGITAL SOLDERING STATION 230V