Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Desoldering pump
FACOM DESOLD.PUMP 839A.1
FACOM DESOLD.PUMP 839A.1
839 - Desoldering pumps
References
facom:
839A.1
rubix:
1235676
ean:
3148512069058
Technical specifications
Length
200
mm
End diameter
2
mm
Weight
78
g
See all Specifications
Product details
Technical specifications
Product details : FACOM DESOLD.PUMP 839A.1
839 - Desoldering pumps
- Double seal: One has cleaning function allowing the other to guarantee a perfect seal.
Technical specifications
Attributes
Logistic Weight
75
g
Packaged dimensions (D x W x H)
215
x
65
x
30
mm
Package weight
86
g
Length
200
mm
End diameter
2
mm
Weight
78
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.50
excl. VAT
/
Each
£
46.20
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM DESOLD.PUMP 839A.0
FACOM 839A DESOLDERING PUMPS
WELLER T0054025099 SOLDER 25G 1.0MM
SPARTEX 867853 SILVER FLUX 60 GR
FACOM 1230B.25 - SOLDERING IRON
FACOM 1116C.BW 20-40W BI-WATT SOLDERING IRON
OSBORN 0003162133 FILLET WELD BRUSH WOODEN BODY STEEL WIRE 3-ROWS
WELLER T0151618199 WSTA2 PYROPEN SOLDERING IRON
WELLER WT13EU GAS BLOW TORCH PK6
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
CKTOOLS 495009 SOLDERING IRON 25W UK PLUG
TSC 51923 Solder Paint Leaded 500g
WELLER T0054443799 SOLDERING TIP LT H 0.8MM 54443799
WELLER 51638599 PYROPEN TIP 1.0MM WPT-01
WELLER T0054440599 SOLDERING TIP LT B 2.4MM 54440599