Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Unsoldering braid
FACOM DESOLD.BRAID 1130.1
FACOM DESOLD.BRAID 1130.1
Desoldering braid
References
facom:
1130.1
rubix:
1231274
ean:
3148512249504
Technical specifications
Length
1600
mm
Width
1.6
mm
Weight
15
g
See all Specifications
Product details
Technical specifications
Product details : FACOM DESOLD.BRAID 1130.1
Desoldering braid
- This braid has remarkably absorbent qualities. It avoids thermal shocks for delicate components.
-Width: 1.6 mm.
- Length: 1.6 m
Weight: 15 g.
Technical specifications
Attributes
Logistic Weight
15
g
Packaged dimensions (D x W x H)
50
x
50
x
15
mm
Package weight
15
g
Length
1600
mm
Width
1.6
mm
Weight
15
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.67
excl. VAT
/
Each
£
9.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WELLER T0051608799 WP60K PYROPEN SOLDERING IRON
FACOM 1230B.25 - SOLDERING IRON
FRYS 22193 FLUXITE SOLDERING PASTE 100G
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
JOHNSON MATTHEY FLUX TEN 4A POWDER 080540 500G
FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
SOLDERING IRON240V60W.
FRYS 61038 BAKERS NO. 3 250M
TSC 51923 Solder Paint Leaded 500g
FACOM 1230B.20 30W SOLDERING IRON
WELLER 51638599 PYROPEN TIP 1.0MM WPT-01
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
WELLER T0056104399 W101 SOLDER IRON 100W 240V TEMP CONTROL
WELLER T0151618199 WSTA2 PYROPEN SOLDERING IRON
SIEVERT PIN POINT BURNER 14MM 333301