Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soft solder and silver solder
WELLER T0054025099 SOLDER 25G 1.0MM
WELLER T0054025099 SOLDER 25G 1.0MM
Lead free solder wire EL99//1
References
weller:
T0054025099
rubix:
1378046
Product details
Technical specifications
Product details : WELLER T0054025099 SOLDER 25G 1.0MM
Lead free solder S-Sn99Cu1, DIN EN 29453. 2.2% resin DIN EN 29454, 1.1.2.B.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.59
excl. VAT
/
Each
£
10.31
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WELLER T0054025199N SOLDER 100G 1.0MM
FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
SIEVERT PIN POINT BURNER 14MM 333301
WELLER T0051301099 DE-SOLDER WIRE 1.5MM
WELLER T0054025299 SOLDER 250G 1.0MM
FACOM DESOLD.PUMP 839A.1
WELLER T0151606599 PYROPEN SOLDERING IRON WSTA-6
JOHNSON MATTHEY FLUX TEN 5 POWDER 500G
FACOM DESOLD.BRAID 1130.1
FACOM 1116C.BW 20-40W BI-WATT SOLDERING IRON
OSBORN 0003162333 FILLET WELD BRUSH WOODEN BODY S/S WIRE 3-ROWS
WELLER T0054025199N SOLDER 100G 1.0MM
WELLER T0056101399 W101 SOLDER IRON 100W 120V TEMP CONTROL