SANDVIK A490-076R25-14H COROMILL 490 CUTTERS 5844012
90-degree shoulder milling cutter CoroMill® 490
See technical informationReferences
Sandvik Coromant:A490-076R25-14H
Rubix:317A7669
Manufacturer :5844012



Product details : SANDVIK A490-076R25-14H COROMILL 490 CUTTERS 5844012
90-degree shoulder milling cutter CoroMill® 490
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Z | 7 mm |
| Tail diameter | 25.4 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50.0126 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -inch: 1 |
Show UNSPSC/ECL@SS
£ 994.07 excl. VAT
/ Each
£ 1,192.88 incl. VAT
- Usually arrives within 14 working days
