SANDVIK 490-063Q22-08L 5761882
90-degree shoulder milling cutter CoroMill® 490
See technical informationReferences
Sandvik Coromant:490-063Q22-08L
Rubix:286A7013
Manufacturer :5761882



Product details : SANDVIK 490-063Q22-08L 5761882
90-degree shoulder milling cutter CoroMill® 490
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Z | 5 mm |
| Tail diameter | 22 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 40 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -metric: 22 |
Show UNSPSC/ECL@SS
£ 810.30 excl. VAT
/ Each
£ 972.36 incl. VAT
- Usually arrives within 14 working days
