References
Sandvik Coromant:745-125Q40-21M
Rubix:317A5558
Manufacturer :6702243

Product details : SANDVIK 745-125Q40-21M MILLCUTTER SIDE&FACEMILLS 6702243
CoroMill® 745 face milling cutter
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Z | 5.2 mm |
| Tail diameter | 40 mm |
| Internal cooling | yes |
| Total length | 63 mm |
Show UNSPSC/ECL@SS
£ 1,529.33 excl. VAT
/ Each
£ 1,835.20 incl. VAT
- Usually arrives within 14 working days
