SANDVIK 490-084Q27-14M COROMILL 490 CUTTERS 6068005
90-degree shoulder milling cutter CoroMill® 490
See technical informationReferences
Sandvik Coromant:490-084Q27-14M
Rubix:317A8247
Manufacturer :6068005



Product details : SANDVIK 490-084Q27-14M COROMILL 490 CUTTERS 6068005
90-degree shoulder milling cutter CoroMill® 490
Technical specifications
Attributes
| Diameter | 84 mm |
|---|---|
| Z | 6 mm |
| Tail diameter | 27 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -metric: 27 |
Show UNSPSC/ECL@SS
£ 907.74 excl. VAT
/ Each
£ 1,089.29 incl. VAT
- Usually arrives within 14 working days
