SANDVIK 690-080Q32-1461M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764756
90-degree shoulder milling cutter CoroMill® 690
See technical informationReferences
Sandvik Coromant:690-080Q32-1461M
Rubix:317A4880
Manufacturer :5764756



Product details : SANDVIK 690-080Q32-1461M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764756
Two-size cylindrical milling cutter CoroMill® 690
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 32 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 98 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -metric: 32 |
Show UNSPSC/ECL@SS
£ 1,816.69 excl. VAT
/ Each
£ 2,180.03 incl. VAT
- Usually arrives within 14 working days
