PRAMET 32A4R042B32-SAD11E-C END MILL 6760208


End Milling Cutter

References
pramet:32A4R042B32-SAD11E-C
rubix:2533590
manufacturer :6760208
ean:3603602955548
brand logo
brand logo
Technical specifications
Diameter32 mm
Z4 mm
Tail diameter32 mm
See all Specifications

Product details : PRAMET 32A4R042B32-SAD11E-C END MILL 6760208


Shoulder mill with positive/negative geometry which utilises 4 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 32 mm with 90° approach angle and 32 mm Weldon shank according to DIN 1835B, 42 mm functional and 102 mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9 mm

Strengths

•Finishing - very good surface quality - Primary use
Suitable for unstable working conditions - Primary use
Right Hand Rotation / Cutting
Medium machining - good surface quality - Primary use
Suitable for stable working conditions - Possible use
Through Tool Coolant
Roughing - unlimited surface roughness - Possible use
S - Screw clamping through hole
Suitable for very unstable working conditions - Possible use
DIN 1835B Weldon Shank

Technical specifications


Attributes
Diameter32 mm
Z4 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentOther
TailWeldon
Total length102 mm
Show UNSPSC/ECL@SS
£ 283.56 excl. VAT
/ Each
£ 340.27 incl. VAT
  • Usually arrives within 14 working days