SANDVIK RA390-102R38-17H MILLCUTTER SIDE&FACEMILLS 5740253
90° shoulder milling cutter CoroMill® 390
See technical informationReferences
Sandvik Coromant:RA390-102R38-17H
Rubix:317A7350
Manufacturer :5740253



Product details : SANDVIK RA390-102R38-17H MILLCUTTER SIDE&FACEMILLS 5740253
90° shoulder milling cutter CoroMill® 390
Technical specifications
Attributes
| Diameter | 101.6 mm |
|---|---|
| Z | 9 mm |
| Tail diameter | 38.1 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 50.0126 mm |
| Tail | arbor - iso 6462 - b (cutter retaining screw) - inch: 1 1/2 |
Show UNSPSC/ECL@SS
£ 1,040.93 excl. VAT
/ Each
£ 1,249.12 incl. VAT
- Usually arrives within 14 working days
