References
Pramet:63A05R-S45OD05-C
Rubix:2591717

Documents
Product details : PRAMET 63A05R-S45OD05-C FACE MILL 7342883
Copy face mill with positve/negative geometry which utilises 5 off OD.T 05IM, RD.T 12IM or SD.T 12IM single-sided inserts, cutting diameter 55.6mm with 45 / 90° approach angle and 22mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant and differential pitch for face milling, copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling, progressive plunge milling and chamfering with a maximum depth of cut of 3.0 (6.0/10.0)mm
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Tail diameter | 22 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 40 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 443.97 excl. VAT
/ Each
£ 532.76 incl. VAT
- Usually arrives within 14 working days