References
IMI Norgren:M02470605
Rubix:80358153
Manufacturer :M02470605


Technical specifications
| Material | body: pbt (polybutylene terephthalate); seals: nbr (silicone-free); threaded parts: nickel-plated brass; retaining ring: stainless steel; release sleeve/support ring: pom; thread sealant: chemiseal g 175 |
|---|---|
| Connection 1 | push-in fitting for ø 6 mm tube (o/d) |
Documents
Product details : NORGREN M02470605 FITTING
Swivel elbow screw-in screw connection 6-M5 Pneufit C
Technical specifications
Attributes
| Material | body: pbt (polybutylene terephthalate); seals: nbr (silicone-free); threaded parts: nickel-plated brass; retaining ring: stainless steel; release sleeve/support ring: pom; thread sealant: chemiseal g 175 |
|---|---|
| Connection 1 | push-in fitting for ø 6 mm tube (o/d) |
| Profile | 90° swivel elbow |
| Connection 2 | male thread m5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Usually arrives within 14 working days