References
SMC:EX510-FC20
Rubix:392A8832
Manufacturer :EX510-FC20

Documents
Product details : SMC EX510-FC20 BRANCH CABLE
The EX510 series makes it possible to connect more valves and sensors than with conventional units. With the introduction of the EX510 series, only a power supply cable to the GW unit is required, resulting in wire-savings. Setting the address for the SI unit, output unit and input unit is no longer required, only the address for the GW unit needs to be set. The volume ratio of the EX510 SI unit is 60% more compact than the EX120.
Strengths
•Communication protocol: CC-Link, DeviceNet, PROFIBUS DP
Applicable valves: SJ2/3000, SY3/5/7/9000, SQ1/2000
RoHs compliant
Applicable valves: SJ2/3000, SY3/5/7/9000, SQ1/2000
RoHs compliant
Technical specifications
Attributes
| Logistic Weight | 1024 g |
|---|---|
| Connection 1 | +24 v (brown) / 0 v (blue) |
| Profile | ex510 |
| Connection 2 | communications + (black) / communications – (white) |
| Max. temperature | 50 °C |
| Type | 4-core flat branch cable |
Show UNSPSC/ECL@SS
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
- Usually arrives within 14 working days