MECALINE 858756 LONG MALE 90DEG ELBOW 4 R1/8IN
TAPERED MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:858839
Mecaline:858756
Rubix:216A1720
EAN:3660338138263

Documents
Product details : MECALINE 858756 LONG MALE 90DEG ELBOW 4 R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | r1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- In stock: Next day delivery
