FESTO 578271 PUSH-IN L-CONNECTOR NPQH-L-Q6-E-P10
Push-In L-Connector
See technical informationSee documentsReferences
Festo:NPQH-L-Q6-E-P10
Rubix:80980724
Manufacturer :578271
EAN:4052568059743

Documents
Product details : FESTO 578271 PUSH-IN L-CONNECTOR NPQH-L-Q6-E-P10
Push-in L-connector NPQH-L-Q6-E-P10 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 17,6 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 6 mm |
| Profile | npqh |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 35.20 excl. VAT
/ 10 pieces
£ 42.24 incl. VAT
- Delivery usually within ( 2 ) days